Beli male plug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO RS Pro RCA plug male gold plating
    Mulai

    Rp199.900

    RS PRO RS Pro RCA plug male gold plating
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. monotaro Square Plug
    Mulai

    Rp35.900

    monotaro Square Plug
    Deskripsi:
    It is a stainless steel fitting with excellent corrosion resistance.
    atribut:
    • Material: SUS304
    • Maximum Working Pressure (MPa): 1.0
    • Dimension F (mm): 21
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Dimension G (mm): 17
    • Nominal Diameter A: 20
    • Nominal Diameter B: 3/4
    • Package Weight (g): 52
  3. brennenstuhl Garant Compact IP44 Cable Reel (Kabel Roll)
    Mulai

    Rp2.299.900

    brennenstuhl Garant Compact IP44 Cable Reel (Kabel Roll)
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomically designed handle.The BREMAXX®-cable is extremely sturdy, applicable down to -35 °C, oil- and UV-resistant and highly abrasion-resistant.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.With increased touch protection.
    atribut:
    • Cable Designation: AT-N05V3V3-F 3G1,5
    • Cable Length (m): 15
    • Cable Quality: BREMAXX
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 3,00
    • Degree of Protection (IP): IP44
    • Area of use: outdoor
    • Dimensions (HxLxW) (cm): 25.5x14x20
    • Reel diameter (mm): 180
  4. Mennekes Stop Kontak Dinding CEE (Power Socket)
    Mulai

    Rp7.099.900

    Mennekes Stop Kontak Dinding CEE (Power Socket)
    Deskripsi:
    CEE wall mounted receptacles, X-CONTACT, top and bottom entry
    atribut:
    • Frequency (Hz): 50-60
  5. monotaro Coupler SUS Plug for Male Screw Mounting (Kopler)
    Mulai

    Rp109.900

    monotaro Coupler SUS Plug for Male Screw Mounting (Kopler)
    Deskripsi:
    Air tools, various air piping, pneumatic equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Installation Shape: For male connection
    • Socket or Plug: plug
    • Fluid: Air, water
    • Maximum Working Pressure (MPa): 1.5
    • Pressure Resistance (MPa): 2.0
    • Body Material: SUS304
    • Dimensions d (mm): Φ7.5
    • Operating Temperature Range (°C): -20 to 80
  6. Rabbit Container Box Modular 6655 (Kontainer)
    Mulai

    Rp129.900

    Rabbit Container Box Modular 6655 (Kontainer)
    Deskripsi:
    Modular Containers are stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 670x335x195
  7. Rabbit Container Box Modular 6644 (Kontainer Modular)
    Mulai

    Rp77.900

    Rabbit Container Box Modular 6644 (Kontainer Modular)
    Deskripsi:
    Modular Containers are stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 335x335x195
  8. JVC Kenwood RCA Cable
    Mulai

    Rp399.900

    JVC Kenwood RCA Cable
    Deskripsi:
    BNC jack-pin conversion adapter
  9. JET INOUE RCA AV Cable
    Mulai

    Rp139.900

    JET INOUE RCA AV Cable
    Deskripsi:
    A cable for video/audio connection.Electrical parts
    atribut:
    • Wiring Length (m): 1.5
  10. GB [Control Equipment] Conversion connector F type ⇔ RCA-P
    Mulai

    Rp36.900

    GB [Control Equipment] Conversion connector F type ⇔ RCA-P
    Deskripsi:
    F (female) to RCA (male) conversion connector for F and RCA connectors
  11. Non Brand Quick Coupler SP Type (Kopler)
    Mulai

    Rp9.900

    Non Brand Quick Coupler SP Type (Kopler)
    Deskripsi:
    QUICK COUPLER Type SP20 untuk selang OD 8 Dan Connector Coupler Female
    atribut:
    • Drat Type: Female
  12. Kramer Audio Cable (Kabel RCA)
    Mulai

    Rp98.900

    Kramer Audio Cable (Kabel RCA)
    Deskripsi:
    Kramer’s C-2RAM/2RAM is a high quality dual RCA cable assembly designed for stereo audio signals. It is perfect for audio connection of DVD players, VCRs, and other consumer style devices that are routinely used in professional AV systems.
  13. Mennekes Wall Mounted Receptacle 5792A IP67 Industrial Socket (Power Socket)
    Mulai

    Rp4.699.900

    Mennekes Wall Mounted Receptacle 5792A IP67 Industrial Socket (Power Socket)
    Deskripsi:
    Wall mounted receptacle > Highly heat resistant contact carrier> Nickel plated contacts> Switched> With mechanical DUO interlock
    atribut:
    • Protection Type: IP 67
    • Rating Amp. (A): 32
    • No. of Poles: 3+E
    • Voltage (V): 380-440
    • Clock Position: 3 h
    • Contact: nickel plated contacts. highly heat resistant contact carrier.
    • Frequency (Hz): 50 & 60
    • Model : 5792A
  14. UGREEN Audio Cables & Converter
    Mulai

    Rp54.900

    UGREEN Audio Cables & Converter
    Deskripsi:
    This high-end 3.5mm to 2RCA stereo adapter cables offer incredible audio clarity over all lengths to provide a versatile connection between hardware for all your stereo audio needs. The slim metal case connector allows you to plug it to your source device without taking off your mobile phone case.
  15. JEFCOM (DENSAN) RCA Conversion Adapter
    Mulai

    Rp249.900

    JEFCOM (DENSAN) RCA Conversion Adapter
    Deskripsi:
    RCA type/BNC type/F type, conversion adapter between each plug (jack) Conversion adapter for RCA jack (female) and BNC jack (female)
    atribut:
    • Type: Round Type
    • Shape: Straight
    • Kinds: adapter
Daftar Harga male plug Terbaru November 2026
RS PRO RS Pro RCA plug male gold platingRp199.900
Joplax Coupler ES Series for Air Plug Male Thread Type (Kopler)Rp16.900
monotaro Square PlugRp35.900
brennenstuhl Garant Compact IP44 Cable Reel (Kabel Roll)Rp2.299.900
Mennekes Stop Kontak Dinding CEE (Power Socket)Rp7.099.900
monotaro Coupler SUS Plug for Male Screw Mounting (Kopler)Rp109.900
Sanwa Audio Cable (Kabel Suara)Rp299.900
Rabbit Container Box Modular 6655 (Kontainer)Rp129.900
Rabbit Container Box Modular 6644 (Kontainer Modular)Rp77.900
JVC Kenwood RCA CableRp399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)